Shop All Food Containers
Dart
SafeSeal Deli Containers w/Flat Lid, 64 oz, 8.1x7.8x3.3, Clear, PK200 PK
Mfr # CH64DEF
Zoro # G800929430
product price: $264.99
/pk 200, $1.32/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.1 in
- Overall Depth (In.) 7.8 in
- Color Clear
- Material PET
- Features Flat Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CH64DEF
- Zoro # G800929430
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.1 in |
Overall Depth (In.) | 7.8 in |
Width | 8.1" |
Height | 3.3" |
Depth | 7.8" |
Overall Height (In.) | 3.3 in |
Details
Color | Clear |
Material | PET |
Features | Flat Lid |
Item | Food Containers |
Type | Hinged Lid Container |
Capacity | 64 oz |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
TamperAlert hinge protrudes outward when torn, alerting the customer that the container has been opened. Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering. MicroTrim edge contributes to tamper-resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge. 360 degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks. Recessed stacking platform provides greater stability of merchandising displays. Offset opening tabs and lift and hold embossing makes SafeSeal bowls easier to open. Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 31 oz., Pk4 (IB 31)
- ICE-O-MATIC Switch Fan Cycle Hs300 For - Part# Ice9041106-01 (ICE9041106-01)
- TEXAS PETE Texas Pete Hot Sauce 3 oz. Bottles, PK24 (1.00000)
- CHICKEN OF THE SEA Chicken Of The Sea Red Salmon 14.75 oz., PK12 (10048000014808)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- DART Flexstyle Double Poly Food Combo Pack, 32 oz, White, PK250 (KHB32A-2050)
- DART Conex Deli Container Lid, Standard, Plastic, Clear, PK500n (NL8RT-7000)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- THERMOS Insulated Food Jar, 10 oz (2330TRI6)
- Dart Food Containers