Shop All Food Containers
Dart
SafeSeal Deli Containers w/Flat Lid, 35 oz, 7.9x8.8x1.8, Clear, PK200 PK
Mfr # CH35DEF
Zoro # G000929353
product price: $138.99
/pk 200, $0.69/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 7.9 in
- Overall Depth (In.) 8.8 in
- Color Clear
- Material PET
- Capacity 35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CH35DEF
- Zoro # G000929353
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 7.9 in |
Overall Depth (In.) | 8.8 in |
Width | 7.9" |
Depth | 8.8" |
Overall Height (In.) | 1.8 in |
Height | 1.8" |
Details
Color | Clear |
Material | PET |
Item | Food Containers |
Capacity | 35 oz |
Features | Flat Lid |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Food Container Material Type | Plastic |
Description
TamperAlert hinge protrudes outward when torn, alerting the customer that the container has been opened. Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering. MicroTrim edge contributes to tamper-resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge. 360 degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks. Recessed stacking platform provides greater stability of merchandising displays. Offset opening tabs and lift and hold embossing makes SafeSeal bowls easier to open. Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1100 W (R02.08.110D)
- AMANA MENUMASTER Rc Blower Motor Assy- Mc (59174555)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- HOBART Control Board Assy Cle, Clen (00-974835)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Tamper-Resistant, Tamper-Evident Bowls with Flat Lid, 48 oz, 8.9" Dia x 2.8" H, Clear, 100PK (CTR48BF)
- DART Container, 6 oz., Sqt, 20/50, PK1000 (DCC 6SJ12)
- DART Foam Container, 6 oz, White, Squat, PK1000 (6B12)
- DART Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200 (90HT1R)
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- SOLO Food Container, 12oz, PK 500 (HS4125-2050)
- Dart Food Containers