Shop All Disposable Cutlery
Dart
Reliance Mediumweight Cutlery, Teaspoon, Black, PK1000, 1000PK
Mfr # RSK3-0004
Zoro # G106172073
product price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 5.6"
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # RSK3-0004
- Zoro # G106172073
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.6" |
Width | 1.9" |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | 10 lbs |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Elegant disposable cutlery may easily be used for special gatherings, casual dining or takeout/delivery. Optimized strength-to-weight ratio helps provide superior performance. Pieces feature an ergonomic grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERSHEYS KISSES, Milk Chocolate, Green Wrappers, 66.7 oz Bag (16034)
- TRUE Knob - Cold Control (875548)
- AMANA Ceramic Tray & Sealer (R0156942)
- INTL ENVIRONMENTAL Thermostat Vnst Np No Lg Fw-Iec-Bd, #E055-71520318 (E055-71520318)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- PERK Mediumweight Plastic Cutlery, Knife, White, PK300, 300PK (PK58700/PK56399)
- CREATIVE CONVERTING 6 1/8in Navy Heavy Weight Plastic Spoon, 50PK (999SPOONNV)
- Dart Disposable Cutlery