Shop All Disposable Cutlery
Dart
Reliance Medium Heavy Weight Cutlery, Knife, Bulk, White, PK1000 PK
Mfr # RSWK-0007
Zoro # G800929713
product price: $85.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Grade Medium Heavy Weight
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # RSWK-0007
- Zoro # G800929713
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | PS - Polystyrene |
Grade | Medium Heavy Weight |
Item | Utensils |
Color | White |
Material | Polystyrene |
Set Contents | Includes 1,000 knives per case. |
Description
Elegant disposable cutlery may easily be used for special gatherings, casual dining or takeout/delivery. Optimized strength-to-weight ratio helps provide superior performance. Pieces feature an ergonomic grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIAS OVEN CO Gear - Plastic 30T (109)
- NORLAKE Gasket Ssm8 (000830)
- SOUTHBEND Tube, Flex 3/8 X 5 (1187477)
- RANDELL Pan - With Drain (RPPAN0005)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DIXIE Fork, Black, Series T, Dixie , Med, PK960 (DUSSPF5)
- CREATIVE CONVERTING 6 1/8in Hunter Green Heavy Weight Plastic Spoon, 288PK (286SPOONHG)
- Dart Disposable Cutlery