Shop All Disposable Plates and Bowls
Dart
Quiet Classic Laminated Foam Dinn, PK125
Mfr # DCC 12BWWQR
Zoro # G9767879
product price: $24.45
/pk 125, $0.20/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Laminated Foam
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 12BWWQR
- Zoro # G9767879
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Laminated Foam |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Quiet Classic Laminated Foam Dinn,PK125 |
Color | White |
Capacity | 12 oz |
Product Series | Quiet Classic |
Type | Bowl |
Material | Foam |
For Use With | CL12BW, CL6P |
Weight | 1.11 lbs |
Description
Quiet Classic Laminated Foam Dinn,PK125, Package Quantity 125
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Grape (159030322)
- VULCAN HART Gas Valve - Maxitrol For - Part# Vh00-959662-1 (VH00-959662-1)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- VOLLRATH Pan, Half-Size, 10 Qt (30262)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- DART Plate, Fom, 9"Comparment, White, PK4 (DCC 9CPWCR)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DART TP12 CPC 12 oz Solo Ultra Clear Cup, 1000PK (TP12 (B))
- AJM PACKAGING Paper Plate, 6", White, PK1000 (40111)
- Dart Disposable Plates and Bowls