Shop All Disposable Cups and Lids
Dart
Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000
Mfr # 626NSL
Zoro # G4582293
original price:
$77.99
15% off
new price: $66.29
/pk 1000, $0.07/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- For Use With Dart® TP12S, TP16D, TD20, TD24, TD26, RTD24, RTP16DBARE, RTP20BARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 626NSL
- Zoro # G4582293
- UPC # 41594261361
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
For Use With | Dart® TP12S, TP16D, TD20, TD24, TD26, RTD24, RTP16DBARE, RTP20BARE |
Description
Dart® Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE CLIP, EVAP COIL HEATER MTG SS FREEZER CLIPS 1/8 W (831602)
- SQWINCHER Sports Drink Mix, 9.5 oz., Mix Powder, Regular, Orange, 20 PK (159016004)
- MONARCH Cheesecloth Bags - BLEACHED 2420 (N060-2420-B)
- FRIGOGLASS Carel Control (9953240270)
- DART Y9 CPC 9oz Ribbed Translucent Plastic Cup, 2500PK (Y9 (S))
- DART Disposable Cold Cup Lid, 1/4", PS, PK1000 (32SL1)
- DART Café G Foam Hot/Cold Cups, 24 oz, Green/White, PK500 PK (24X16G)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (16UL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 10oz, PK2500 PK (Y10)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- Dart Disposable Cups and Lids