Shop All Food Containers
Dart
PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252
Mfr # C2464BDL
Zoro # G4213122
original price:
$168.76
7% off
new price: $155.99
/pk 252, $0.62/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8-1/2 in
- Overall Depth (In.) 8-1/2 in
- Color Clear
- Material Polypropylene
- For Use With B24SB, B32SB, B48SB, B64SB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # C2464BDL
- Zoro # G4213122
- UPC # 41594805060
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8-1/2 in |
Overall Depth (In.) | 8-1/2 in |
Overall Height (In.) | 1/2 in |
Details
Color | Clear |
Material | Polypropylene |
For Use With | B24SB, B32SB, B48SB, B64SB |
Item | Food Containers |
Type | Lid |
Food Container Material Type | Plastic |
Vented | Yes |
Description
Dart® PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, 63/Bag, 4 Bag/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Collar (02-2916-01)
- VULCAN HART Burner Valve (800666-00010)
- KENAURD Kenaurd:Paired Door Strike For Push Bars (Double Door) (PB-PDS)
- HATCO High Limit Switch (02-16-118)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- DART Foam Container, 6 oz, White, Squat, PK1000 (6B12)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART PresentaBowls Pro Clear Square Bowl Lids, Large Vented Square, 8.5 x 8.5 x 1, Clear, PK252, 252PK (PP2464BDL)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- Dart Food Containers