Shop All Food Containers
Dart
PresentaBowls Pro Clear Square Bowl Lids, Large Vented Square, 8.5 x 8.5 x 1, Clear, PK252, 252PK
Mfr # PP2464BDL
Zoro # G505672624
product price: $219.99
/pk 252, $0.87/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8-1/2 in
- Overall Depth (In.) 8.5"
- Color Clear
- Material Polypropylene
- Features Large Vented Square Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # PP2464BDL
- Zoro # G505672624
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8-1/2 in |
Overall Depth (In.) | 8.5" |
Overall Height (In.) | 1" |
Details
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
Features | Large Vented Square Lid |
Includes | Includes 252 lids |
Type | Lid |
For Use With | 24-64 oz PresentaBowls® Pro™ Square Bowls |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Vented | Yes |
Food Container Material Type | Plastic |
Description
Vented polypropylene lids make it easy to take meals on the go. Designed for use with PresentaBowls square bowls (sold separately). Firm perimeter seal prevents leaks. Provides a clear view of contents, making lid/container combos an excellent choice for delis and quick-service establishments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- GE Spark Module (WB13T10046)
- OFFICE SNAX Premeasured Single-Serve Sugar, PK1200 (00021)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- DART SafeSeal Deli Containers w/Flat Lid, 64 oz, 8.1x7.8x3.3, Clear, PK200 PK (CH64DEF)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- Dart Food Containers