Shop All Disposable Plates and Bowls
Dart
PresentaBowls Pro Black Square Bowls, 12 oz, 5 x 5 x 2, Black, Plastic, PK504, 504PK
Mfr # B12SB
Zoro # G506437468
product price: $346.99
/pk 504, $0.69/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PP - Polypropylene; Plastic
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Black
- Microwave Safe Yes
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # B12SB
- Zoro # G506437468
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Height | 2 in |
Depth | 5 in |
Width | 5 in |
Length | 5" |
Details
Basic Foodware Material | PP - Polypropylene; Plastic |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Black |
Microwave Safe | Yes |
Number of Compartments | 1 |
Item | Food Containers |
Container Lid | Detached |
For Use With | C816BDL, PP816BDL |
Food Container Type | Base |
Description
Select an upscale presentation for your catered meals. These tasteful square bowls have an attractive design and bring a little extra shine to your meal. Bowls are crack-resistant and sturdy enough to handle whatever you dish out. Microwaveable bowls allow for hot and cold usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Immersion Blender, 60 Qt (WSB55)
- MOE CASON BARBECUE BBQ RUB COMPETN RIB 11OZ (MORIB)
- TRUE Relay (947398)
- ALTO-SHAAM Cable Kit, 120V (4878)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Insulated Foam Bowls, 12oz, White, 50PK, 20 Packs/carton, PK1000 (12B32)
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 (8B20)
- LAPACO Lapaco Invisible Brown Hair Net, PK144 (654-003)
- Dart Disposable Plates and Bowls