Shop All Disposable Plates and Bowls
Dart
PresentaBowls Clear Bowls, 16 oz, PK504, 504PK
Mfr # C16B
Zoro # G405742151
product price: $194.99
/pk 504, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material OPS - Oriented Polystyrene; Plastic
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # C16B
- Zoro # G405742151
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Basic Foodware Material | OPS - Oriented Polystyrene; Plastic |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | No |
Material | Plastic |
Container Lid | Detached |
For Use With | C16BL, C16BDL |
Capacity | 16 oz |
Color | Clear |
Item | Food Containers |
Food Container Type | Base |
Description
Clear bowls allow you to easily identify the product within. Elegant design on the bowls creates an upscale image. These bowls are also stackable, saving storage space. They're versatile, good for holding many different kinds of items including bakery and deli goods and produce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Guide, Door For - Part# 636-1 (636-1)
- SERVER Knob 1-3/4 D (82023)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Fruit Punch (159016405)
- CREATIVE CONVERTING Monster Truck Paper Plates, 9", 96PK (339802)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Non-Laminated Foam Dinnerware, Bowl, 6oz, White, 1000PK (5BWWC)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 (8B20)
- CREATIVE CONVERTING 28313111 7in Turquoise Blue Plastic Plate, 20PK (999P7TQ)
- Dart Disposable Plates and Bowls