Shop All Disposable Cups and Lids
Dart
Portion/Soufflé Cup Lids. Fits .5-1oz Cups, Clear, PK2500
Mfr # PL100N
Zoro # G4580029
original price:
$68.35
18% off
new price: $55.55
/pk 2500, $0.02/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Color Clear
- For Use With 050PC; 075PC; 100PC; 125PCG; P125N; P100BLK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # PL100N
- Zoro # G4580029
- UPC # 41594354131
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PET |
Color | Clear |
For Use With | 050PC; 075PC; 100PC; 125PCG; P125N; P100BLK |
Description
Dart® Portion/Soufflé Cup Lids. Fits .5-1oz Cups, Clear, 2500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal 7.5" Wood Coffee Stirrer, PK5000 (R825)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP128)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- VOLLRATH Full Size 8 in Super Pan 3® Steam Pan (90082)
- DART Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, PK1000 (TP9D)
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- DART Cup Lid for 24 oz., Pk500 (DCC 24J16)
- DART Double Sided Poly Paper Cold Cups, 21oz, Symphony Design, PK1000 (RNP21P-J8000)
- DART Vented Foam Lids, Fits 6-32 Oz. Cups, White (DCC 20RL)
- CREATIVE CONVERTING 56106B 9 oz. Shimmering Silver Poly Paper Hot / Cold Cup, 24PK (999CP9SV)
- Dart Disposable Cups and Lids