Shop All Disposable Cups and Lids
Dart
Portion/Medicine Cups, 3.25 oz., PK2500
Mfr # 325PC
Zoro # G7344552
original price:
$101.99
10% off
new price: $91.79
/pk 2500, $0.04/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.25 oz
- Material Polypropylene
- Color Clear
- Type Portion
- Capacity 3.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 325PC
- Zoro # G7344552
- UPC # 041594415504
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Size | 3.25 oz |
Details
Item | Disposable Portion Cup |
Material | Polypropylene |
Color | Clear |
Type | Portion |
Capacity | 3.25 oz |
Weight | 19.329 lbs |
For Use With | Dart® PL2N |
USDA Certified Bio-based Products | No |
Recyclable | No |
Product Type | Portion Cup |
Compatible Manufacturer Lid Part Number | PL2N |
FSC Certified | No |
BPI Certified | No |
Compostable | Not Compostable |
SFI Certified | No |
Coating/Lining | Uncoated/Unlined |
Bio-Based | No |
Disposable Utensil Type | Portion Cup |
Item Weight | Medium-Weight |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 3.25 oz, Coating/Lining Uncoated/Unlined, Color Clear, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number PL2N, Compostable Not Compostable, FSC Certified No, Material Polypropylene, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wobble Wedge - Soft, 75 (136354)
- BELSHAW Timer-60 Sec. (MK-0054)
- TRADITIONAL Fillet Knife, 8 in Blade, Brown Handle (10893)
- STARFRIT Ceramic 5" Santoku Knife (93872-003-NEW1)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (16EL)
- DART Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK (8SL)
- DART Portion/Souffle Cup Lids, Fits 3.25 oz, 4 oz, 5.5 oz Portion Containers, Clear, PK2500, 2500PK (PL4PP)
- DART Vented Foam Lids, Fits 6-32 Oz. Cups, White (DCC 20RL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- Dart Disposable Cups and Lids