Shop All Cough, Cold & Flu
Dart
Portion/Medicine Cups, 1 oz., Clear, PK2500
Mfr # 100PC
Zoro # G7343478
original price:
$56.69
10% off
new price: $50.99
/pk 2500, $0.02/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Capacity 1 oz
- Weight 7.95 lbs
- For Use With Dart® PL1N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 100PC
- Zoro # G7343478
- Country of Origin United States
- Category Cough, Cold & Flu
Details
Item | Disposable Portion Cup |
Color | Clear |
Material | Polypropylene |
Capacity | 1 oz |
Weight | 7.95 lbs |
For Use With | Dart® PL1N |
FSC Certified | No |
Compatible Manufacturer Lid Part Number | PL1N |
SFI Certified | No |
Recyclable | No |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
Product Type | Portion Cup |
Coating/Lining | Uncoated/Unlined |
BPI Certified | No |
Item Weight | Medium-Weight |
Disposable Utensil Type | Portion Cup |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 1 oz, Coating/Lining Uncoated/Unlined, Color Clear, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number PL1N, Compostable Not Compostable, FSC Certified No, Material Polypropylene, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2 (11279)
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (FAO-422)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- PEPCID Maximum Strength Acid Reducer Tablets 25 Count, PK36 (485525)
- DYNAREX Inhalants and Antidotes, Ampule, PK10 (1401)
- ALKA-SELTZER Alka-Seltzer Original Effervescent With Aspirin 12 Count, PK48 (00103783)
- MOTRIN CHILDRENS Dye Free Suspension Berry 4 fl. oz., PK36 (3018403)
- VICKS Inhaler Nasal Decongestion .007 fl. oz., PK12 (74280)
- Dart Over-the-Counter Medication