Shop All Disposable Cups and Lids
Dart
Polystyrene Portion Cups, 3.25oz, Translucent, PK2500
Mfr # P325N
Zoro # G4580379
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Portion
- Material Polystyrene
- Type Portion
- Capacity 3.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # P325N
- Zoro # G4580379
- UPC # 41594393895
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Portion |
Material | Polystyrene |
Type | Portion |
Capacity | 3.25 oz |
Color | Translucent |
For Use With | PL4N |
Description
Dart® Polystyrene Portion Cups, 3.25oz, Translucent, 250/Bag, 10 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Vollrath 9.5" Stainless Steel Utility Tong (47309)
- BRADSHAW 1Cup Plas Measuring Cup (19863)
- STARFRIT Stainless Steel 1.8qt. Electric Kettle (024010-006-0000)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- DART Paper Medical & Dental Treated Cups, 3.5oz, White, PK5000 (450-2050)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART - Conex Translucent Plastic Cold Beverage Cups, 5 oz (DCC 5N25)
- MRS. ANDERSONS PAPER TX MUFFIN CUP 24PK (1658)
- Dart Disposable Cups and Lids