Shop All Disposable Cups and Lids
Dart
Polystyrene Portion Cups, 2oz, Black, PK2500
Mfr # P200BLK
Zoro # G4597894
product price: $67.89
/pk 2500, $0.03/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Portion
- Material Polystyrene
- Type Portion
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # P200BLK
- Zoro # G4597894
- UPC # 41594394038
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Black |
Disposables Product Grouping | Portion |
Material | Polystyrene |
Type | Portion |
Capacity | 2 oz |
Color | Black |
For Use With | PL2N |
Description
Dart® Polystyrene Portion Cups, 2oz, Black, 250/Bag, 10 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNRICH NATURALS Sunrich Naturals Honey Roasted Sunflower Seed Kernels 1.2 oz., PK150 (1231780)
- MIDDLEBY Fuse Holder 15A 600V, Push-Turn Tp (91695)
- ALLPOINTS Lamp-Silicone 130V, 40W (381207)
- ALLIANCE POST RIVET NKL 8-32X1/4 (F430147)
- DART Complements Portion/Medicine Cup Lids, Plastic, Clear, PK2500 (PL200N)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- DART 6J6 CPC 6 oz Space Saver Foam Cups - White, 1000PK (6J6 (S))
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- DART TRAVELER CAPPUCCINO STYLE DOME LID, FITS 10OZ CUPS, WHITE, 10PK (TL31R2)
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- Dart Disposable Cups and Lids