Shop All Disposable Cups and Lids
Dart
Polypropylene Cups, Cold Cups, 32 oz, Clear, PK500, 500PK
Mfr # 32P
Zoro # G206437461
product price: $369.99
/pk 500, $0.74/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Polypropylene
- Capacity 32 oz
- For Use With L32C, 20LCDH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 32P
- Zoro # G206437461
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Capacity | 32 oz |
For Use With | L32C, 20LCDH |
Description
Crack-resistant cups with excellent clarity. Clear cup option for lets the full appeal of foods and drinks show through. Flush fill capacity with a rolled cup rim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL-IT 27R.32 Condenser Fan (107-0043)
- AMERICAN WEIGH SCALES American Weigh Scales MAX-700-SIL 700 x 0.1 g Digital Pocket Scale - Silver (MAX-700-SIL)
- HAMILTON Beach 49976 FlexBrew Trio 2-Way Single Serve Coffee Maker & Full 12c Pot, Compatible with K (186363)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- DART Disp Hot/Cold Cup Lid, 5 oz-32 oz, PK1000 (20SL)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- DART Tab Cup Lids for Foam Cups, PK100 (DLX8R-00007)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART Cafe G Foam Hot/Cold Cups, 12 oz, Brown/Red/White, PK20 (12X16G)
- Dart Disposable Cups and Lids