Shop All Disposable Cups and Lids
Dart
Poly Hot Paper Cups, 20 oz, White, PK600
Mfr # 420W-2050
Zoro # G7643209
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color White
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 420W-2050
- Zoro # G7643209
- UPC # 041165022773
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number TLB316, FSC Certified No, Material Paper, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 600, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Rack For - Part# Gl1311000 (GL1311000)
- METRO Door Latch - Flush (RPC14-118A)
- SCOTSMAN Curtain Service Kit For - Part# Sc02-4100-32 (SC02-4100-32)
- OXO INTERNATIONAL Oxo Flex Pancake Turner (1071533)
- DART Lid for 10 to 14 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (12EL)
- DART Ultra Clear Cups, 5 oz., PET, PK2500 (5C)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- DART Bare Eco Hot Cups, 16oz., PK1000 (316RC-J8484)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- GENUINE JOE Hot/Cold Foam Cups, 10 Fl Oz, Wht, PK1000 (GJO58551)
- Dart Disposable Cups and Lids