Shop All Disposable Plates and Bowls
Dart
Plate, Fom, 9"Comparment, White, PK4
Mfr # DCC 9CPWCR
Zoro # G4499041
original price:
$69.85
31% off
new price: $47.89
/pk 4, $11.97/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 9CPWCR
- Zoro # G4499041
- UPC # 041594869734
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Plate,Fom,9"Comparment,White,PK4 |
Color | White |
Material | Foam |
Features | Three-Compartment Plate |
Weight | 7.36 lbs |
For Use With | 9CRTF, CL9P |
Description
Plate,Fom,9"Comparment,White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK BY STARFRIT THE ROCK 7.08" Personal Wok Pan with Steel Wire Handle (030270-006-0000)
- IMPERIAL COOKING EQUIPMENT Dial 2-1/4 D, 400-200 (1176)
- EGG POD White Microwave Egg Cooker (7001)
- ATLAS METAL Timer (20-3010)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- DART Bowl, Plastic, 32 oz., Black, Square, PK252 (B32SB)
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART Famous Service Impact Plastic Din, PK500 (10PWF)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- GENUINE JOE 10in Compostable Disposable Plates - Natural, 50PK (GJO10232)
- Dart Disposable Plates and Bowls