Shop All Disposable Plates and Bowls
Dart
Plate, Foam, Concord, 9", White, PK500
Mfr # DCC 9PWCR
Zoro # G4499017
product price: $35.89
/pk 500, $0.07/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 9PWCR
- Zoro # G4499017
- UPC # 041594869765
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Plate,Foam,Concord,9",White,PK500 |
Color | White |
For Use With | 9CRTF, CL9P |
Description
Plate,Foam,Concord,9 In.,White,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Thermostat (APW2T-56527)
- WHIRLPOOL Drum Belt (WPY312959)
- MINUS FORTY Door Gasket 515625X30X04375 (5675)
- WHIRLPOOL Lid Lock Latch Assembly (WPW10482836)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 (8B20)
- DART Insulated Foam Bowls, 12oz, White, 50PK, 20 Packs/carton, PK1000 (12B32)
- TOUCH OF COLOR 7" White Dessert Plates 240 PK (79000B)
- Dart Disposable Plates and Bowls