Shop All Disposable Plates and Bowls
Dart
Plastic Plates, 9 in, White, 3 Compa, PK100
Mfr # DCC 9CPWF
Zoro # G6107121
original price:
$304.72
14% off
new price: $261.99
/pk 100, $2.62/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 9CPWF
- Zoro # G6107121
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Plastic Plates,9 in,White,3 Compa,PK100 |
Type | Plate |
Material | Plastic |
Color | White |
For Use With | 9CRTF, CL9P |
Features | Three-Compartment Plate |
Description
Plastic Plates,9 in,White,3 Compa,PK100, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater , 40 Qt, Adapt To 60+ (275447)
- TROPICANA Juice, Apple, Trop, 10 oz., PK24 (75717)
- RSVP INTERNATIONAL Spice Measuring Spoon, 6PK (DILL)
- MONIN Monin Blue Curacao Syrup 1 Liter Bottle, PK4 (M-FR007F)
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- DART Foam, Plate, Round, 9", Black, PK500 (9PBQR)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8.5" Round, Tan, PK125 PK (MP9R-J8001)
- DART Insulated Foam Bowls, 6 oz, White, PK1000 (6B20)
- HANDGARDS Handgards 5.5" Wood Coffee Wood Stirrer, PK1000 (305214002)
- Dart Disposable Plates and Bowls