Shop All Disposable Cups and Lids
Dart
Plastic Medical & Dental Cups, 1 oz, Clear, Graduated, PK5000
Mfr # P101M
Zoro # G4594832
product price: $250.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Medical
- Material Plastic
- Type Medical
- Capacity 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # P101M
- Zoro # G4594832
- UPC # 41594394137
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Medical |
Material | Plastic |
Type | Medical |
Capacity | 1 oz |
Color | Clear |
For Use With | PL100N |
Weight | 20.01 lbs |
Description
Dart® Plastic Medical & Dental Cups, 1 oz, Clear, Graduated, 5000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (40001251)
- KITCHENAID Bowl, Mixing , 7 Qt, S/S, Nsf (KSMC7QBOWL)
- STERO DISHWASHER Fuse Type Slc 35A 480V Class G (P52-1748)
- HOBART Valve, Gas Safety Baso (497122-1)
- DART Symphony Treated-Paper Cold Cup, PK1000 (RW16-J8000)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, PK5000 (CA16A-4000)
- DART Paper Portion Cups, .5oz, White, 20PK (050)
- DART Portion/Medicine Cups, 3.25 oz., PK2500 (325PC)
- DART Ultra Clear Cups, Tall, 10 oz., PET, 5, PK250 (DCC TP10D CASE)
- DIXIE Cup, Hot, Pathways, 8 oz., 1000PK25 (5338DXPK)
- Dart Disposable Cups and Lids