Shop All Disposable Cups and Lids
Dart
Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK
Mfr # 8JL
Zoro # G600929784
product price: $40.79
/pk 1000, $0.04/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- Color White
- Features Vented Lid
- For Use With 6J8, 8J8, 8KY8, 10FJ8, 8X8, 3.5B8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 8JL
- Zoro # G600929784
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | Plastic |
Color | White |
Features | Vented Lid |
For Use With | 6J8, 8J8, 8KY8, 10FJ8, 8X8, 3.5B8 |
Description
Universal design allows you to accommodate a wide range of hot and cold foam cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Coupling, Drive , Mx1000Xt, 1100Xt (28538)
- ALLIANCE SWITCH, PUSH BUTTON (D512973)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Paper Medical & Dental Treated Cups, 3.5oz, White, PK5000 (450-2050)
- DART Cup Lid, Cappuccino, Pk1000 (DCC 16EL)
- DART Mistique Hot Paper Cups, 16oz, Brown, PK1000 (316MS-0029)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 8 oz, White/Green, PK1000 (378PLA-PLANET)
- Dart Disposable Cups and Lids