Shop All Disposable Cups and Lids
Dart
Plastic Lids, 24-32 oz., Cups, Clear, PK500
Mfr # DCC 48JL
Zoro # G2443968
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color Translucent
- Material Plastic
- Basic Foodware Material Plastic
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # DCC 48JL
- Zoro # G2443968
- UPC # 041594201992
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Plastic Lids,24-32 oz.,Cups,Clear,PK500 |
Microwave Safe | No |
Disposable Foodware Color | Translucent |
Material | Plastic |
Basic Foodware Material | Plastic |
Color | Translucent |
For Use With | 24MJ48; 32MJ48 |
Description
Plastic Lids,24-32 oz.,Cups,Clear,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Gas Range Double Porcelain Drip Pan, Left (WB34K10010)
- FRYMASTER Interface Board (8262264)
- NATIONAL HARDWARE DOOR HINGES 4"" SS (N830-270)
- FROSTED CORN FLAKES Frosted Corn Flakes Bowl Pak Frosted Corn Flake Cereal 1 oz., PK96 (16000-11768)
- DART Disposable Portion Cup, 2 oz, White, PK5000 (200-2050)
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J12)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- DART Horizon Foam Cup, Hot/Cold, 20oz., Printed, Blueberry/White, PK500 (20J16H)
- KARAT Hot Cup Sleeves, PK1000 (C5300 (Kraft))
- Dart Disposable Cups and Lids