Shop All Disposable Cups and Lids
Dart
Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK
Mfr # 8SL
Zoro # G800929744
product price: $51.99
/pk 1000, $0.05/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Material Plastic
- Color Translucent
- For Use With 10FJ8, 8X8G, 8J8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 8SL
- Zoro # G800929744
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Translucent |
Material | Plastic |
Color | Translucent |
For Use With | 10FJ8, 8X8G, 8J8 |
Description
Economical, high quality Dart® cold cup lids help keep your costs low while providing your customers with absolute satisfaction. With their push and pop cold beverage indicators, determining whether a cup contains cola, diet cola, root beer or some other beverage is easy. As they also feature crossed straw slots, inserting a wide variety of straw sizes couldn't be smoother or simpler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Dart® SCCP400, Souffle/Portion Cups, Plastic, 4 oz., 2500/Carton (SCC P400)
- WHIRLPOOL Mount Bracket (WP8269145)
- BOARDWALK Tallfold Dispenser Napkin, 12 x 7, White, PK10000 (BWK 8302)
- COMMODITY NUTMEATS Commodity Medium Pecan Pieces 30lbs (34X400)
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (8SL)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- DART Horizon Foam Cup, Hot/Cold, 20oz., Printed, Blueberry/White, PK500 (20J16H)
- SOLO Cold Cup, Paper, 7 oz., PK2000 (R7BB-JD110)
- Dart Disposable Cups and Lids