Shop All Disposable Cups and Lids
Dart
PETE Flat Straw-Slot Cold Cup Lids, Fits 16-24oz, PK100
Mfr # 626TS
Zoro # G4593134
product price: $11.99
/pk 100, $0.12/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PETE Plastic
- Color Clear
- For Use With TP16D; TP20; TD24; TD26; RTP16D; RTP20; RTD24; RTP16DBARE; RTP20BARE; RTD24BARE
- Features With Straw Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 626TS
- Zoro # G4593134
- UPC # 41165185287
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PETE Plastic |
Color | Clear |
For Use With | TP16D; TP20; TD24; TD26; RTP16D; RTP20; RTD24; RTP16DBARE; RTP20BARE; RTD24BARE |
Features | With Straw Slot |
Weight | 0.77 lbs |
Description
Dart® PETE Flat Straw-Slot Cold Cup Lids, Fits 16-24oz, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- GLOBE FOOD EQUIPMENT Sharpening Stone For Globe - Part# 65377 (65377)
- WHIRLPOOL High-limit Thermostat (WP3977767)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- DART Foam Drink Cups, 20oz, PK500 PK (20J16)
- DART D-T Sundae/Cold Cup Lids, 5-32oz Cups, Clear, PK1000 (20HDLC)
- DART P550N CPC 5.5 oz Souffle Translucent Plastic Cup, 2500PK (P550N (B))
- DART Portion/Souffle Cup Lids, Fits 3.25 oz, 4 oz, 5.5 oz Portion Containers, Clear, PK2500, 2500PK (PL4PP)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- DART CONTAINER Reclosable Hot Beverage Cup Lid White (DCC16RCL)
- Dart Disposable Cups and Lids