Shop All Disposable Cups and Lids
Dart
Paper Portion Cups, 1oz, White, PK5000
Mfr # 100-2050
Zoro # G4590221
product price: $83.49
/pk 5000, $0.02/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Portion
- Material Paper
- Type Portion
- Capacity 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 100-2050
- Zoro # G4590221
- UPC # 50738780556725
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Portion |
Material | Paper |
Type | Portion |
Capacity | 1 oz |
Color | White |
Weight | 9.924 lbs |
Description
Dart® Paper Portion Cups, 1oz, White, 250/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- AVANTI Countertop Nugget Ice Maker and Dispenser, 33 lbs. , Black w/Charcoal Trim (NIMD3314BS-IS)
- SLOAN Vndl Rstnt Stopcp W/St Scw Min Q6 (H-1012-A)
- ALLPOINTS Bulb, Incan , 130V, 40W, A15, Coated (2531426)
- DART Solo Bistro Design Hot Drink Cups, Paper, 10oz, PK1000 PK (370SI-0041)
- DART Lid for 2 to 6 oz. Hot Cup, Flat, Vented, White, Pk1000 (6JL)
- DART Disposable Hot cup 10 oz. White, Foam, Pk1000 (10J10)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- DART Lid for 8 oz. Hot Cup, Flat, Vented, White, Pk1000 (8JL)
- DART Plastic Lids, 24-32 oz., Cups, Clear, PK500 (DCC 48JL)
- KARAT EARTH 12-24 oz PLA Cup Dome Lids, PK1000 (KE-KDL626)
- Dart Disposable Cups and Lids