Shop All Disposable Cups and Lids
Dart
Paper Medical & Dental Treated Cups, 3.5oz, White, PK5000
Mfr # 450-2050
Zoro # G4602611
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Paper
- Type Hot/Cold
- Capacity 3.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 450-2050
- Zoro # G4602611
- UPC # 41165002041
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Paper |
Type | Hot/Cold |
Capacity | 3.5 oz |
Color | White |
Weight | 28.885 lbs |
Description
Dart® Paper Medical & Dental Treated Cups, 3.5oz, White, 100/Bag, 50 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIPURE WATER FILTER SYSTEMS Hoshizaki C-10 Filter (CTO-10)
- ACT II Microwave Popcorn, Butter Lovers, 2.75 oz, 36/CT, Multi PK (CNG23255)
- TRUE Gasket, Gdm-12 Long, Black 2910-R008 (810806)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Hunter Green (9963145)
- DART Clear PET Cups with Single Compartment Insert, 12 oz, Clear, PK500 (PF35C1CP)
- DART Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, PK1000 (TP9D)
- DART Tab Cup Lids for Foam Cups, PK100 (DLX8R-00007)
- DART Foam Drink Drink, 14oz, White, PK1000 (14J16)
- DART Paper Portion Cups, .75oz, White, PK5000 (075-2050)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- KARAT 9 in Clear Dome Lids, PK500 (AF-KDL09)
- Dart Disposable Cups and Lids