Shop All Food Containers
Dart
Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500
Mfr # CH16A-4000
Zoro # G4212474
product price: $150.99
/pk 500, $0.30/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Number of Compartments 1
- Type Lid
- Diameter 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # CH16A-4000
- Zoro # G4212474
- UPC # 50738780055853
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 3.9 in |
Overall Height (In.) | 0.9 in |
Details
Color | White |
Material | Paper |
Number of Compartments | 1 |
Type | Lid |
Item | Food Containers |
For Use With | HS4085-2050, HS4085-J8000, HS4125-2050, HS4125-J8000, H4165-2050, H4165-J8000 |
Vented | Yes |
Description
Dart® Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, 25/Bag, 20 Bg/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Burner Valve (19221)
- RUBBERMAID Bucket, Mop, Set, W/Wringer For - Part# 758088Yel (758088YEL)
- BOELTER BRANDS Carolina Panthers Travel Mug 14oz Full Wrap Style Hype Design (8886074528)
- COMMODITY POPCORN Yellow Popcorn 12.5lbs, PK4 (4050-12)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/2, 21, 6qt PURPLE, 20 7/8" X 12 3/4" X 6" (61397)
- Dart Food Containers