Shop All Food Containers
Dart
Paper Containers, 32 oz., Symphony, PK500
Mfr # H4325-J8000
Zoro # G7648711
original price:
$352.46
7% off
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Application Food Applications
- Size 32 oz.
- For Use With LPH432-0090, CA32A-4000, CH32A-4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # H4325-J8000
- Zoro # G7648711
- UPC # 041165086942
- Country of Origin United States
- Category Food Containers
Dimensions
Size | 32 oz. |
Diameter | 2 1/2 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Height | 5 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 32 oz, Closure Type Detached Lid, Coating or Lining Polycoat, Color White, Compostable Not Compostable, Container Style Carry-Out Food Container, Depth 2 1/2 in, Diameter 2 1/2 in, FSC Certified No, Height 5 in, Includes Lid No, Material Paper, Microwave Safe No, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Beer Sanitary With Push Faucet (680SS)
- HATCO Kit, Inf Switch 120V W/O Leads (R02.19.077.00)
- SENECA Chips Apple Cinnamon 2.5 oz., PK12 (F001819590100)
- VOLLRATH Vacuum Sealer Bag, 14 x 10, PK100 (40816)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- DART Conex Deli Container Lid, Standard, Plastic, Clear, PK500n (NL8RT-7000)
- DART Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200 (90HTPF1R)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART ®, Foam Hinged Food Container, 3 Compartments, White, 200/Carton (95HT3R)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- SISTEMA To Go 37.1 oz Assorted Salad Container (2135653)
- Dart Food Containers