Shop All Disposable Cups and Lids
Dart
Optima Reclosable Lid, Fits 12-24, PK160
Mfr # DCC 16RCLBLK
Zoro # G6160032
product price: $116.99
/pk 160, $0.73/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Material Plastic
- Color Black
- For Use With 12J16; 14J16; 16J16; 20J16; 24J16; 12X16; 16X16; 20X16; 24X16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 16RCLBLK
- Zoro # G6160032
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Optima Reclosable Lid,Fits 12-24,PK160 |
Disposable Foodware Color | Black |
Material | Plastic |
Color | Black |
For Use With | 12J16; 14J16; 16J16; 20J16; 24J16; 12X16; 16X16; 20X16; 24X16 |
Description
Optima Reclosable Lid,Fits 12-24,PK160, Package Quantity 160
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Heater, Evaporator Drain Tube (801805)
- WINCO 1/2 Size 2 1/2 in Steam Table Pan (SPJL-202)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- HOBART Retainer Knob (00-291956)
- DART Conex Complements Plastic Portion Cup, 2 oz., Black, PK2500 (200PCBLK)
- DART Ultra Clear Cups, Tall, 10 oz., PET, 5, PK250 (DCC TP10D CASE)
- DART D-T Sundae/Cold Cup Lids, 5-32oz Cups, Clear, PK1000 (20HDLC)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 16 oz, PK50 PK (Y16T)
- DART Portion/Medicine Cups, 3.25 oz., PK2500 (325PC)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- ECO-PRODUCTS Eco-Products Hot Cup Lid, 10-20 oz, White, 800/Carton (EP-ECOLID-W)
- Dart Disposable Cups and Lids