Shop All Disposable Cups and Lids
Dart
Optima Reclosable Lid, 12-24oz Foam Cups, White, PK100 PK
Mfr # 16RCL
Zoro # G000929759
original price:
$19.40
23% off
new price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- Color White
- For Use With 12J16, 14J16, 16J16, 20J16, 24J16, 12X16, 16X16, 20X16, 24X16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 16RCL
- Zoro # G000929759
- UPC # 41594669884
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | White |
Material | Plastic |
Color | White |
For Use With | 12J16, 14J16, 16J16, 20J16, 24J16, 12X16, 16X16, 20X16, 24X16 |
Description
Unique, contemporary, near-dome design helps you make a great impression with patrons. Optima® reclosable tab allows heat-retaining, lid-on sipping. Finger-tip-sized lock-down point simplifies order-filling tasks. Secure fit and tab lock minimize the potential for spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Knife Set, Prime Steak (39323-100)
- APPLEWAYS Appleways Whole Grain Apple Oatmeal Bar 1.2 oz., PK216 (70100)
- FOOD SHOULD TASTE GOOD Food Should Taste Good Blue Corn Hexagon Tortilla Chips 1.5 oz., PK24 (21908-81225)
- SAVOR IMPORTS Arborio Rice 1kg Box, PK10 (677736)
- DART Foam Drink Cups, 32 oz, White, PK400 (32AJ20)
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Bare Eco-Forward Treated Paper Funnel Cups, 10oz. White, PK1000 PK (10BFC-2050)
- DART Polystyrene Portion Cups, 3.25oz, Translucent, PK2500 (P325N)
- SOLO Dart® SCCP400, Souffle/Portion Cups, Plastic, 4 oz., 2500/Carton (SCC P400)
- Dart Disposable Cups and Lids