Shop All Food Containers
Dart
OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100
Mfr # 809011-PP94
Zoro # G4212203
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.55 in
- Overall Depth (In.) 9.1 in
- Color Black/Clear
- Material Polypropylene
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 809011-PP94
- Zoro # G4212203
- UPC # 10846280006298
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.55 in |
Overall Depth (In.) | 9.1 in |
Overall Height (In.) | 3 in |
Details
Color | Black/Clear |
Material | Polypropylene |
Capacity | 31 oz |
Type | Hinged Lid Container |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
Dart® OctaView HF Containers, Black/Clear, 31oz, 9.55w x 9.13d x 3.01h, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Switch (855)
- TRUE Knob, Temp Control Danfoss (E880982)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- WORLD CENTRIC World Centric Clear Compostable Corn Starch Cups, PK1000 (CP-CS-16)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, PK200 (CH16DEF)
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- BLUE DONUTS Large Wire Wall Mounted Storage Basket, Rectangular Black, Wood Bottom (BD3931192)
- Dart Food Containers