Shop All Disposable Cups and Lids
Dart
Mistique Hot Paper Cups, 16oz, Brown, PK1000
Mfr # 316MS-0029
Zoro # G4594762
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Mistique
- Disposable Foodware Color Brown
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 316MS-0029
- Zoro # G4594762
- UPC # 41165003345
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Mistique |
Disposable Foodware Color | Brown |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 16 oz |
Color | Brown |
For Use With | SOLO® TPLUSB-0001, TPLUS-0001, TLB316-0004, TLN316-00013, TLP316-0007, LB3161-00007 |
Description
Dart® Mistique Hot Paper Cups, 16oz, Brown, 50/Sleeve, 20 Sleeves/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Lamp Holder (47047)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- FRYMASTER Thermostat Knob 1-3/8 D, Pointer (8100110)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Metal, Black, Black, Transitional (I 3347)
- DART TRAVELER CAPPUCCINO STYLE DOME LID, FITS 10OZ CUPS, WHITE, 10PK (TL31R2)
- DART Café G Foam Hot/Cold Cups, 16 oz, Brown/Green/White, PK1000 (16X16G-167318)
- DART Conex ClearPro Cold Cups, Plastic, 16oz, Clear, PK1000 PK (16PX)
- DART Disposable Cold/Hot Cup 16 oz. White, Foam, Pk1000 (16J16)
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- VEGWARE Kraft Hot Cup Sleeves, Fits Vegware 89-Series Hot Cups, Kraft, PK1000 (Q2)
- Dart Disposable Cups and Lids