Shop All Disposable Cutlery
Dart
Lightweight Plastic Taster Spoon, White, PK3000, 3000PK
Mfr # 00080-0222
Zoro # G806439810
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 00080-0222
- Zoro # G806439810
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Lightweight |
Basic Foodware Material | PS - Polystyrene |
Item | Utensils |
Description
Diminutive spoons are lightweight and disposable. Great for sampling ice cream or food.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Powder Sticks, Sugar Free, Skittles, 50 PK (10125091)
- DELFIELD Blade, Fan, 6-1/2Dia, 30 (2162683)
- WILTON Muffin Pan Jumbo 6Cp (2105-955)
- OCEAN SPRAY Ocean Spray 100% Cranberry Juice 10 oz. Bottles, PK24 (00066)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- BOARDWALK Boardwalk® MWPPFK, Forks, Polypropylene, White, 1000/Carton (MWPPFK)
- CREATIVE CONVERTING 6 1/8in Classic Pink Heavy Weight Plastic Spoon, 50PK (999SPOONPP)
- Dart Disposable Cutlery