Shop All Disposable Cups and Lids
Dart
Lids for Solo Ultra Clear Cups, F, PK1000
Mfr # DCC 662TP
Zoro # G6117980
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PET
- Basic Foodware Material PET
- Color Clear
- For Use With Dart® P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20BARE, RTP12BARE, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # DCC 662TP
- Zoro # G6117980
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Lids for Solo Ultra Clear Cups,F,PK1000 |
Disposable Foodware Color | Clear |
Material | PET |
Basic Foodware Material | PET |
Color | Clear |
For Use With | Dart® P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20BARE, RTP12BARE, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16 |
Fits Cup No. | 9 oz to 22 oz Cups |
Weight | 6.881 lbs |
Description
Lids for Solo Ultra Clear Cups,F,PK1000, Package Quantity 1000
- •Non-vented lids.
- •Leak-resistant.
- •For use with a variety of cups and food containers.
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Knife (1000506)
- LOCHINVAR KIgniterServiceCfiCfiiEr (100165937)
- LA COLOMBE Cold Brew Brazilian 9 fl. oz., PK12 (PPPURC1205)
- FOLLETT Pin, Hinge, All Lift Door (PB500343)
- DART - Conex Translucent Plastic Cold Beverage Cups, 5 oz (DCC 5N25)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- DART , Mistique Polycoated Hot Paper Cup, 12 Oz., Printed, Brown, 50/bag (412MSN)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- DART Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, PK1000 (12X16G)
- DART Lid, PK1000 (16RCL)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- Dart Disposable Cups and Lids