Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (Discontinued)
Mfr # 12UL
Zoro # G3455812
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 6 oz, 14 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 6 oz, 8 oz, 10 oz, 12 oz, 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12UL
- Zoro # G3455812
- UPC # 041594200360
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 5/8 in |
Diameter | 3 5/8 in |
Description
Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10J12, 12J12, 12X12, 14FJ12, 14J12, 6B12, 6SJ12, 8SJ12, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 5/8 in, Material Polystyrene, Maximum Cup Capacity 14 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTN5, 381KV1, 481C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.