Shop All Disposable Cups and Lids
Dart
Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000
Mfr # 12SL
Zoro # G2566444
product price: $40.19
/pk 1000, $0.04/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 6 oz, 14 oz
- Disposable Foodware Color Clear
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 6 oz, 8 oz, 10 oz, 12 oz, 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12SL
- Zoro # G2566444
- UPC # 041594200582
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 5/8 in |
Height | 1/4 in |
Description
Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10J12, 12J12, 12X12, 14FJ12, 14J12, 6B12, 6SJ12, 8SJ12, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 14 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTN5, 381KV1, 481C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH MICRO DR LK AU LEVER (F200203200)
- TOLCO Scoop, Blue, 3 Qt, Poly (240102)
- BALL 16Oz Plas Freezer Jar (1440083000)
- SOLO Disposable Cold Cup 16 oz. Red, Plastic, Pk1000 (P16R)
- DART Plastic Dome Lid, Fits 6-22 oz. Cups, Clear, PK1000 (DNR662)
- DART Cup Lid Lift/Lock, Translucent, Pk1000 (16FTLS)
- DART Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, PK20 (20X16G)
- DART Ultra Clear Cups, 5 oz., PET, PK2500 (5C)
- DART Polystyrene Portion Cups, 1 1/2 oz, Translucent, PK2500 (P150N)
- DART Clear PET Cups with Single Compartment Insert, 12 oz, Clear, PK500 (PF35C1CP)
- CREATIVE CONVERTING 56157B 9 oz. Pastel Blue Poly Paper Hot / Cold Cup, 24PK (999CP9PB)
- Dart Disposable Cups and Lids