Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Lid for 32 oz. Sip-Through, for 32 oz., White, Pk500 (Discontinued)
Mfr # DCC 32SL
Zoro # G4499245
This Product is Discontinued
Key Features
- Microwave Safe No
- Material Plastic
- Color Translucent
- For Use With 32AJ32; 32TJ32; 44AJ32; 44TJ32; 60AJ32; 8SJ32; 16MJ32; 12B32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 32SL
- Zoro # G4499245
- UPC # 041594200612
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Lid,Sip-Through,for 32 oz.,White,PK500 |
Microwave Safe | No |
Material | Plastic |
Color | Translucent |
For Use With | 32AJ32; 32TJ32; 44AJ32; 44TJ32; 60AJ32; 8SJ32; 16MJ32; 12B32 |
Description
Lid,Sip-Through,for 32 oz.,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.