Shop All Disposable Cups and Lids
Dart
Lid for 2 to 6 oz. Hot Cup, Flat, Non Vented, White, Pk1000
Mfr # 6JLNV
Zoro # G5986057
product price: $34.35
/pk 1000, $0.03/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 2 oz, 6 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 6JLNV
- Zoro # G5986057
- UPC # 041594201701
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 1/8 in |
Height | 1/4 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 2J6, 3.5J6, 4J6, 6J7, Compostable Not Compostable, Diameter 3 1/8 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 6 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 23UA56, 392A50, Capacity 2 oz, 3.5 oz, 4 oz, 6 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Panel, Side (Left) For - Part# 2270 (2270)
- WINCO 32 oz Polycarbonate Scoop (PS-32)
- TOUGH GUY Scoop, Plastic, 3 Qt (240120)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- DART Disposable Hot/Cold Cup, 12 oz, White, PK25 (12J12)
- DART Paper Portion Cups, 1oz, White, PK5000 (100-2050)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (16UL)
- DART Disposable Portion Cup, 2 oz, White, PK5000 (200-2050)
- DART Cone Water Cups, Paper, 4.25oz, Rolled Rim, White, 5000/carton, PK5000 (42R2050)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- Dart Disposable Cups and Lids