Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Lid for 12 to 24 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (Discontinued)
Mfr # 16FTL
Zoro # G5981087
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 12 oz, 24 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 16FTL
- Zoro # G5981087
- UPC # 041594201329
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 3/4 in |
Height | 3/8 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 12J16, 12U16, 12X16, 14J16, 16J16, 16U16, 16X16, 20J16, 20U16, 20X16, 24J16, 24U16, 24X16, Compostable Not Compostable, Diameter 3 3/4 in, FSC Certified No, Height 3/8 in, Material Polystyrene, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.