Shop All Disposable Cups and Lids
Dart
Lid for 10 to 14 oz. Hot Cup, Dome, Sip Through, White, Pk1000
Mfr # 12EL
Zoro # G6041576
product price: $62.99
/pk 1000, $0.06/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz, 14 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 10 oz, 12 oz, 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12EL
- Zoro # G6041576
- UPC # 041594201121
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 5/8 in |
Height | 7/8 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10J12, 12J12, 12X12, 14FJ12, 14J12, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 7/8 in, Material Polystyrene, Maximum Cup Capacity 14 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP1, 23UA59, 23UA60, 41H585, Capacity 10 oz, 12 oz, 14 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Vacuum Sealer Bags 2 Rolls, PRTPKVS14RL (PRTPKVS14RL)
- JACKSON Gasket, Motor (5330-011-71-62)
- TABLECRAFT Paring Knife, 3 1/2 In (E5618)
- TRAMONTINA PROFESSIONAL FRY PAN 12"" (80114/584)
- DART TP16D CPC 16 oz Solo Ultra Squat PET Cup - Clear, 1000PK (TP16D (S))
- DART Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (10FTL)
- DART Bare Eco Hot Cups, 16oz., PK1000 (316RC-J8484)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- DART Paper Portion Cups, 1oz, White, PK5000 (100-2050)
- DART Plastic Cold Cup Lids, Fits 32 oz Cups, Clear, 500PK (636TS)
- SOLO Cold Cup, Plastic, 20 oz., PK600 (RTP20BARE)
- Dart Disposable Cups and Lids