Shop All Food Containers
Dart
Large Foam Carryout, Food Contain, PK200
Mfr # DCC 90HT3R
Zoro # G9758307
product price: $71.99
/pk 200, $0.36/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9"
- Overall Depth (In.) 9.4"
- Color White
- Material Foam
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 90HT3R
- Zoro # G9758307
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9" |
Overall Depth (In.) | 9.4" |
Overall Height (In.) | 3" |
Height | 3" |
Depth | 9.4" |
Width | 9" |
Details
Color | White |
Material | Foam |
Item | Large Foam Carryout,Food Contain,PK200 |
Capacity | 8 oz |
Number of Compartments | 3 |
Type | Hinged Lid Container |
Storage Container Style | Hinged Take-Out Container |
Weight | 8.683 lbs |
Hinged Lid | Yes |
Description
Large Foam Carryout,Food Contain,Package Quantity 200
- •Insulated for both hot and cold items.
- •Non-absorbent.
- •Stackable.
- •Grease and soak resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL Knob (01-40829A-00607)
- CHEFS FINEST Creamer Non Dairy 1lbs, PK18 (91306)
- SLOAN Repair Kit 1.5 Gpf (3301037)
- SHARP MICROWAVE Switch, Door Sensing For - Part# Shrpqsw-Ma051Wreo (SHRPQSW-MA051WREO)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART ClearPac Container, 4.9 x 1.4 x 5.5, 8 oz, Clear, PK200 (CH8DEF)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- DART PresentaBowls Pro Clear Square Bowl Lids, Large Vented Square, 8.5 x 8.5 x 1, Clear, PK252, 252PK (PP2464BDL)
- DART Microgourmet Plastic Deli Container, 32 oz, Clear, PK500 (MN32-0100)
- Dart Food Containers