Shop All Disposable Plates and Bowls
Dart
Laminated Foam Plates, 9" dia, White, Round, 3 Compartments, PK500
Mfr # 9CPWQ
Zoro # G4582549
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Laminated Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Product Series Quiet Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 9CPWQ
- Zoro # G4582549
- UPC # 10041594210052
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Laminated Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Product Series | Quiet Classic |
Item | Dinnerware |
Features | Three-Compartment Plate |
For Use With | 9CRTF, CL9P |
Description
Dart® Laminated Foam Plates, 9" dia, White, Round, 3 Compartments, 125/Pk, 4 Pks/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE WARE Roaster W/Cvr Oval 15-18Lb (319792)
- VULCAN HART Hinge (00-960616)
- EVEREST Fan Motor 6W X 4P (CF01-01)
- LAVAZZA Whole Bean Coffee Riserva Dark, PK6 (3454)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Famous Service Impact Plastic Din, PK500 (10PWF)
- DART Plate, Fom, 9"Comparment, White, PK4 (DCC 9CPWCR)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- Dart Disposable Plates and Bowls