Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Jazz Paper Hot Cups, 12oz, Polycoated, PK1000 (Discontinued)
Mfr # 412JZ-00055
Zoro # G7516375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Pattern Jazz
- Disposable Foodware Color White/Green/Purple
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 412JZ-00055
- Zoro # G7516375
- UPC # 41165134421
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Jazz |
Disposable Foodware Color | White/Green/Purple |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 12 oz |
Color | White/Green/Purple |
For Use With | TLB316; TLN316; TLP316; LB3161 |
Weight | 26.592 lbs |
Description
Dart® Jazz Paper Hot Cups, 12oz, Polycoated, 50/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.