Shop All Trays and Platters
Dart
Insulated Foam Hinged Lid Containers, 3-Compartment, 9.3 x 9.5 x 3, White, 400PK
Mfr # 95HT3
Zoro # G806602726
product price: $77.19
/pk 400, $0.19/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinged Lid Container
- Overall Width (In.) 9.3"
- Overall Height (In.) 3"
- Overall Depth (In.) 9.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 95HT3
- Zoro # G806602726
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Width (In.) | 9.3" |
Overall Height (In.) | 3" |
Overall Depth (In.) | 9.5" |
Details
Item | Food Containers |
Type | Hinged Lid Container |
Color | White |
Material | Foam |
Number of Compartments | 3 |
Description
Secure closure improves handling and helps protect against accidental openings. High insulation qualities make them ideal for transporting and storing both hot and cold foods. Carryout service wouldn't be complete without them. Hinged lid containers feature the Performer perforated hinge. This one-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Honey Oat Granola 25lbs (1971B25)
- DIXIE ULTRA Bowls, Paper, Hvyweight 4PK (DXESX20PATH)
- PEARLS Pearls Jalapeno Stuffed Queen Olives 7 oz., PK6 (2570315)
- RITZ Classic Solid Dish Cloth 100% Cotton Terry Navy Blue (22307)
- DART Quiet Classic Laminated Foam Dinnerware, Platter, 9.8 in. x 6.7 in., Black, 500PK (9PRBQR)
- TABLECRAFT Tray, Rectangular, Dine Display (RPD2415)
- GEN Meat Trays, #1.5, 8.38 x 3.94 x 1.1, White, 1000PK (15WH)
- TABLEBOARD TableBoard TBL1 Tableboard - Hard Maple Large With Walnut Accent (TBL1)
- TOTELINE Tray, 15-1/2" Inside Width, White (8201085269)
- MOLDED FIBERGLASS COMPANIES MFG Molded Fiberglass 26 x 18 Off White Fiberglass Component & Food Service Tray (332008-5218)
- CARLISLE FOODSERVICE Tray Slide for 6 ft. Food Bar, Black (772103)
- Dart Trays and Platters