Shop All Disposable Containers
Dart
Insulated Foam Hinged Lid Containers, 3-Compartment. 7.9 x 8.4 x 3.3, White, PK200
Mfr # 85HT3
Zoro # G806437380
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 3
- Microwave Safe No
- Width 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 85HT3
- Zoro # G806437380
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 7.9 in |
Depth | 8.4 in |
Height | 3.3 in |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 3 |
Microwave Safe | No |
Material | Extruded Polystyrene |
Type | Hinged Lid Container |
Item | Food Containers |
Closure Type | Hinged Lid |
Description
Secure closure improves handling and helps protect against accidental openings. High insulation qualities make them ideal for transporting and storing both hot and cold foods. Carryout service wouldn't be complete without them. Hinged lid containers feature the Performer perforated hinge. This one-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Element Socket (00-825098)
- SOLO FOODSERVICE 9 in. Concorde White Compartmented Non-Laminated Foam Plate (9CPWCR (S))
- PITCO Wr/G, Scrn Donut 24X34 W /Hdls (P6072341)
- RSVP INTERNATIONAL Bamboo Knife - Polybag, 12PK (BKN-12)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- DART Dart 626TS CPC Solo Ultra Lid Straw Slot - Clear; Case of 1000 (626TS CPC)
- DART Clearpac Container, 4.9 X 1.4 X 5.5, 8 Oz, Clear, 200PK (CH8DEF)
- DART PLASTIC LIDS FOR FOAM CONTAINERS, FLAT, VENTED, FITS 24-32 OZ, TRANSLUCENT, 500PK (48JL)
- DART Double Poly Paper Food Containers, 12oz, Symphony Design, PK500 (HS4125-J8000)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- FORUM Forum 7 Clear Low Dome Vented Square Lid, PK432 (CL213-070-1)
- Dart Disposable Containers