Shop All Disposable Containers
Dart
Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK
Mfr # 90HT1
Zoro # G806437403
product price: $63.15
/pk 200, $0.32/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe No
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 90HT1
- Zoro # G806437403
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3 in |
Depth | 9.4 in |
Width | 9 in |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | No |
Item | Food Containers |
Type | Hinged Lid Container |
Material | Extruded Polystyrene |
Closure Type | Hinged Lid |
Description
Secure closure improves handling and helps protect against accidental openings. High insulation qualities make them ideal for transporting and storing both hot and cold foods. Carryout service wouldn't be complete without them. Hinged lid containers feature the Performer perforated hinge. This one-of-a-kind feature allows the container's lid to easily be removed, making for a less cluttered dining experience and providing an extra plate for meal sharing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIP-IT Tip, Bullet (PRT-39)
- ACT II Microwave Popcorn, Butter Lovers, 2.75 oz, 36/CT, Multi PK (CNG23255)
- GOLD MEDAL Kit, Metal Hinges (61380)
- COMSTOCK CASTLE Thermostat Knob 2 D, Off-Low-250-500 (33K)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- DART , SAFESEAL TAMPER-RESISTANT, TAMPER-EVIDENT DELI CONTAINERS w FLAT LID, 64oz, CLEAR, 200CT (CH64DEF)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- JMK Diamond Visions Bamboo Toothpicks with Containers (06-2415)
- Dart Disposable Containers