Shop All Disposable Plates and Bowls
Dart
Insulated Foam Bowls, 5 oz, White, PK1000
Mfr # 5B20
Zoro # G4583571
product price: $83.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 5 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 5B20
- Zoro # G4583571
- UPC # 10041594200800
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 5 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Weight | 6.188 lbs |
Color | White |
Material | Foam |
For Use With | 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH |
Capacity | 5 oz |
Item | Dinnerware |
Description
Dart® Insulated Foam Bowls, 5 oz, White, 50/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO KNOB, KIT (BLACK) (1186823)
- TABLECRAFT Julienne Peeler, Firm Grip (E5602-JU)
- HOBART Knob 2-1/4 D (00-426745-00001)
- SCOTSMAN Blade - Fan (18-8836-01)
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, PK125 (MP6-J8001)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- RARITY Gift Card Spinner Plate 1070-C (RA1233091)
- Dart Disposable Plates and Bowls