Shop All Disposable Cups and Lids
Dart
Hot Cup 20 oz. Beige, Foam, Pk500
Mfr # DCC 20X16G
Zoro # G4499288
product price: $93.99
/pk 500, $0.19/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Café G
- Disposable Foodware Color Beige
- Disposables Product Grouping Hot/Cold
- Material EPS - Expanded Polystyrene
- Basic Foodware Material EPS - Expanded Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 20X16G
- Zoro # G4499288
- UPC # 041594187517
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,Foam,20 oz.,PK500 |
Disposable Foodware Pattern | Café G |
Disposable Foodware Color | Beige |
Disposables Product Grouping | Hot/Cold |
Material | EPS - Expanded Polystyrene |
Basic Foodware Material | EPS - Expanded Polystyrene |
Capacity | 20 oz. |
Product Series | Café G® |
For Use With | Dart® 16JL; 16SL; 16UL; 16FTL; 16FTLS; 16EL; !6ELBLK; 16RCL; 16RCLBLK; 16LCD; 16LCDH; 16LCDHX |
Description
Cup,Foam,20 oz.,PK500, Package Quantity 500
- •Insulation helps maintain hot and cold beverage temperature.
- •Insulation reduces need for double-cupping or cup sleeves.
- •Design includes subtle color coding to help identify cup size.
- •Attractive flared lip cup design and high-gloss surface.
- •Fits a variety of lids.
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Lemon-Lime (10125040)
- COMPONENT HARDWARE Encore Cold Spindl Assy W/Chk Valve (KL50Y006)
- RSVP INTERNATIONAL Nesting Measuring Cup, 4PK (NCP-4)
- MOE CASON BARBECUE BBQ RUB TEXAS BRSKT 10OZ (MOBRISKET)
- DART Cup Lid for 8, 12, 16 oz., Pk1000 (20JL)
- DART Disposable Cold Cup, 10 oz, Clear, PK50 (TP10D)
- DART Horizon Flush Fill Foam Cup, Hot/Cold, 44 oz., Ocean Blue/White, PK300 (44AJ32H)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- DART Bare by Solo Eco-Forward Recycled PCF Paper Hot Cups, 12 oz, PK1000 (412RCN-J8484)
- KARAT 8 oz White Travel Lid, PK1000 (C-KDL508)
- Dart Disposable Cups and Lids