Shop All Disposable Cups and Lids
Dart
Horizon Foam Cup, Hot/Cold, 20oz., Printed, Blueberry/White, PK500
Mfr # 20J16H
Zoro # G4577445
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Horizon
- Disposable Foodware Color White/Blueberry
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 20J16H
- Zoro # G4577445
- UPC # 10041594136994
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Horizon |
Disposable Foodware Color | White/Blueberry |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 20 oz |
Color | White/Blueberry |
For Use With | Dart® 16UL, 16FTL, 16FTLS |
Weight | 8.441 lbs |
Description
Dart® Horizon Foam Cup, Hot/Cold, 20oz., Printed, Blueberry/White, 25/Bag, 20/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Aquatuff Thermometer (35100-KWE)
- FOLGERS Coffee, Caffeinated, Classic Roast, 2.25 lb Canister, Medium, Ground (2.550020421E9)
- APPLEWAYS Appleways 0.9 oz. Mixed Berry Animal Crackers, PK108 (72400)
- CMA DISH MACHINES Wash Pump Motor 115V/60Hz Gw-1 (00201.44)
- DART Straw-Slot Cold Cup Lids, 9oz-20oz Cups, Clear, PK100 (662TS)
- DART Solo Plastic Party Cold Cups, 16oz, Red, PK50 (DCC P16RPK)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Disposable Cold Cup Lid, 1/4", PS, PK1000 (32SL1)
- DART Plastic Lids, 24-32 oz., Cups, Clear, PK500 (DCC 48JL)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338PATH)
- Dart Disposable Cups and Lids